USB 2.0 Cable, 6 ft.L, Black

VALUE BRAND| Zoro #: G1968933| Mfr #: 5453

$2.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
USB Specification: 2.0
Standards: UL/CSA
Features: Gold Plated, Ferrite Core
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1968933 Mfr #: 5453
USB Specification: 2.0Standards: UL/CSA
Features: Gold Plated, Ferrite CoreFor Use With: MP3, PDA
Connector Type: A Male to 4 Pin B Mini MaleCable Length: 6 ft.
Color: BlackCountry of Origin (subject to change): Multiple

Description

USB Cable, USB Specification 2.0, 6 ft., Color Black, Connector Type A Male to 4 Pin B Mini Male, Gold Plated, Ferrite Core, For Use With MP3, PDA, UL/CSA Standards

Reviews