KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

USB 3.0 Cable, 6 ft.L, Blue

VALUE BRAND| Zoro #: G1858245| Mfr #: 6509

$8.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: USB Cable
Cable Length: 6 ft.
For Use With: Printers, and ext HD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1858245 Mfr #: 6509
Item: USB CableCable Length: 6 ft.
For Use With: Printers, and ext HDColor: Blue
USB Specification: 3.0Connector Type: A Male to B Male
Features: Gold PlatedStandards: UL/CSA
Country of Origin (subject to change): Multiple

Description

USB Cable, USB Specification 3.0, 6 ft., Color Blue, Connector Type A Male to B Male, Gold Plated, For Use With Printers, and ext HD, UL/CSA Standards

Reviews