Shop Alternate Products
This Product is Discontinued
Zoro Select
USB Converter, 2.0-RJ45, Windows/Mac, Black (Discontinued)
Mfr # 5345
Zoro # G0324125
This Product is Discontinued
Key Features
- Connector Type USB 2.0/RJ45
- Standards UL/CSA
- For Use With Windows 98, ME, 2000, XP, Vista, Linux, MAC OS X
- Color Black
- Cable Length 5 in