JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

USB Hub, 12 Ports, 5-1/2 in L, 57 in cable

VALUE BRAND| Zoro #: G2037971| Mfr #: 6435

$61.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2037971 Mfr #: 6435
Connector Type: USB 2.0Color: Black
Material: PLASTICItem: USB Hub
Standards: UL/CSACable Length: 57"
Width: 5-1/2"Number of Ports: 12
Length: 5-1/2"Includes: USB Cable, AC Adapter
Height: 33/40"Features: Includes AC Adapter
Country of Origin (subject to change): Multiple

Product Description

USB Hub, Connector Type USB 2.0, Number of Ports 12, Cable Length 57 In., Color Black, Height 33/40 In., Length 5-1/2 In., Width 5-1/2 In., Features Includes AC Adapter, For Use With Windows 98, 98SE, ME, 2000, XP, Includes USB Cable, AC Adapter, Material Plastic, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.