20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

USB Hub w/Audio, In Desk, 3P, 2.36 in dia.

VALUE BRAND| Zoro #: G0608291| Mfr #: 6437

$14.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0608291 Mfr #: 6437
Standards: UL/CSAItem: USB Hub
Material: PLASTICConnector Type: USB 2.0
Color: BLACKFeatures: Mounts In Desk
Cable Length: 44"Width: 2-3/4"
Number of Ports: 3Length: 2-3/4"
Includes: USB Cable, Audio ConnectionsHeight: 1"
Country of Origin (subject to change): Multiple

Product Description

USB Hub, Connector Type USB 2.0, Number of Ports 3, Cable Length 44 In., Color Black, Height 1 In., Length 2-3/4 In., Width 2-3/4 In., Features Mounts In Desk, For Use With Windows 98, 98SE, ME, 2000, XP, Vista, Mac OS 8.6~9x/OS X, Includes USB Cable, Audio Connections, Material Plastic, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.