15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

USS Washer, 1-3/4" Bolt, Steel, 4" OD, PK10

VALUE BRAND| Zoro #: G0298207| Mfr #: 1JY50

$17.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0298207 Mfr #: 1JY50
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Flat Washer Type: USS Type A Wide Flat WasherWasher Material Grade: Low Carbon
Washer Standards: ASME B18.22.1Washer Basic Material: Steel
Application: Bearing Surface for Fasteners and FixturesWasher Outside Dia.: 4"
Washer Inside Dia.: 1-7/8"Package Weight: 5 lb.
Approx. Pkg. Qty.: 10Thickness: 3/16"
Fits Bolt Sizes: 1-3/4"Item: USS Washer
Country of Origin (subject to change): China

Product Description

USS Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1-3/4 In., Washer Inside Dia. 1-7/8 In., Washer Outside Dia. 4 In., Thickness 3/16 In., Washer Standards ANSI B18.22.1, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.