KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-3/4" x 4" OD Plain Finish Low Carbon Steel USS Type A Wide Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G0917095| Mfr #: 6DYY8

$14.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 3.85 lb.
Washer Material Grade: Low Carbon
Washer Inside Dia.: 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0917095 Mfr #: 6DYY8
Package Weight: 3.85 lb.Washer Material Grade: Low Carbon
Washer Inside Dia.: 1-7/8"Washer Basic Material: Steel
Fastener Finish: PlainRockwell Hardness: Rb 40 min
Item: USS WasherWasher Standards: ASME B18.22.1
For Use With: Screws and BoltsFits Bolt Sizes: 1-3/4"
Application: Bearing Surface for Fasteners and FixturesPackage Quantity: 10
Thickness Tolerance: +/-0.030"System of Measurement: Inch
Thickness: 0.1875"Flat Washer Type: USS Type A Wide Flat Washer
Washer Outside Dia.: 4"Country of Origin (subject to change): Multiple

Description

USS Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes 1-3/4 In., Washer Inside Dia. 1-7/8 In., Washer Outside Dia. 4 In., Thickness 0.1875 In., Thickness Tolerance +/-0.030 In., Rockwell Hardness Rb 40 min, Washer Standards ASME/ANSI B18.22.1, Package Quantity 10

Reviews