USS Washer, 1" Bolt, Steel, 2-1/2" OD, PK25

VALUE BRAND |Zoro #: G2334254|Mfr #: 2DA39

$10.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2334254 Mfr #: 2DA39
System of Measurement: InchItem: USS Washer
Flat Washer Type: USS Type A Wide Flat WasherWasher Material Grade: Low Carbon
Washer Standards: ASME B18.22.1Washer Basic Material: Steel
Fastener Finish: PlainThickness Tolerance: +0.027/-0.029"
Package Weight: 4.5Thickness: 0.165"
Fits Bolt Sizes: 1"Color: Black
Washer Outside Dia.: 2-1/2"Washer Inside Dia.: 1-1/16"
Country of Origin (subject to change): China

Product Description

USS Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Plain, Fits Bolt Sizes 1 In., Washer Inside Dia. 1-1/16 In., Washer Outside Dia. 2-1/2 In., Thickness 0.165 In., Thickness Tolerance +0.027/-0.029 In., Color Black, Washer Standards ANSI B18.22.1, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.