USS Washer, 1" Bolt, Steel, 2-1/2" OD, PK26

VALUE BRAND |Zoro #: G1603804|Mfr #: 1JY40

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1603804 Mfr #: 1JY40
System of Measurement: InchItem: USS Washer
Flat Washer Type: USS Type A Wide Flat WasherWasher Material Grade: Low Carbon
Washer Standards: ASME B18.22.1Washer Basic Material: Steel
Application: Bearing Surface for Fasteners and FixturesFastener Finish: Zinc Plated
Thickness Tolerance: 0.136-0.192"Package Weight: 5.1
Thickness: 11/64"Fits Bolt Sizes: 1"
Approx. Pkg. Qty.: 26Color: Silver
Washer Outside Dia.: 2-1/2"Washer Inside Dia.: 1-1/16"
Country of Origin (subject to change): China

Product Description

USS Washer, Steel, Inch, Washer Material Grade Low Carbon, Fastener Finish Zinc Plated, Fits Bolt Sizes 1 In., Washer Inside Dia. 1-1/16 In., Washer Outside Dia. 2-1/2 In., Thickness 11/64 In., Thickness Tolerance 0.136-0.192 In., Color Silver, Washer Standards ANSI B18.22.1, Package Quantity 26

Product Reviews

Save 15% when you sign up for Z-mail.