2-1/2" x 5" OD Plain Finish Low Carbon Steel USS Type A Wide Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G2038827| Mfr #: 6DYZ1

$19.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 5"
Package Quantity: 10
Rockwell Hardness: Rb 40 min
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2038827 Mfr #: 6DYZ1
Washer Outside Dia.: 5"Package Quantity: 10
Rockwell Hardness: Rb 40 minFits Bolt Sizes: 2-1/2"
Thickness Tolerance: +/-0.035"For Use With: Screws and Bolts
Washer Standards: ASME B18.22.1Thickness: 0.25"
Washer Inside Dia.: 2-5/8"Washer Basic Material: Steel
Item: USS WasherPackage Weight: 9.61 lb.
Fastener Finish: PlainFlat Washer Type: USS Type A Wide Flat Washer
Application: Bearing Surface for Fasteners and FixturesSystem of Measurement: Inch
Washer Material Grade: Low CarbonCountry of Origin (subject to change): Multiple

Description

USS Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes 2-1/2 In., Washer Inside Dia. 2-5/8 In., Washer Outside Dia. 5 In., Thickness 0.25 In., Thickness Tolerance +/-0.035 In., Rockwell Hardness Rb 40 min, Washer Standards ASME/ANSI B18.22.1, Package Quantity 10

Reviews