JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

2" x 4-1/2" OD Zinc Plated Finish Low Carbon Steel USS Type A Wide Flat Washers, 8 pk.

VALUE BRAND| Zoro #: G1467261| Mfr #: 1JY52

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1467261 Mfr #: 1JY52
Washer Basic Material: SteelSystem of Measurement: Inch
Washer Material Grade: Low CarbonWasher Standards: ASME B18.22.1
Item: USS WasherFlat Washer Type: USS Type A Wide Flat Washer
Application: Bearing Surface for Fasteners and FixturesFastener Finish: Zinc Plated
Package Weight: 5 lb.Approx. Pkg. Qty.: 8
Thickness: 3/16"Fits Bolt Sizes: 2"
Washer Outside Dia.: 4-1/2"Washer Inside Dia.: 2-1/8"
Country of Origin (subject to change): China

Product Description

USS Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 2 In., Washer Inside Dia. 2-1/8 In., Washer Outside Dia. 4-1/2 In., Thickness 3/16 In., Washer Standards ANSI B18.22.1, Package Quantity 8

Product Reviews

Save 15%. Sign up for Z-mail.