KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" x 2" OD Hot Dip Galvanized Finish Low Carbon Steel USS Type A Wide Flat Washers, 45 pk.

VALUE BRAND| Zoro #: G0958194| Mfr #: 6DYW9

$18.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 4.95 lb.
Washer Material Grade: Low Carbon
Washer Inside Dia.: 13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958194 Mfr #: 6DYW9
Package Weight: 4.95 lb.Washer Material Grade: Low Carbon
Washer Inside Dia.: 13/16"Washer Basic Material: Steel
Fastener Finish: Hot Dipped GalvanizedRockwell Hardness: Rb 40 min
Item: USS WasherWasher Standards: ASME B18.22.1
For Use With: Screws and BoltsFits Bolt Sizes: 3/4"
Application: Bearing Surface for Fasteners and FixturesPackage Quantity: 45
Thickness Tolerance: +/-0.027"System of Measurement: Inch
Thickness: 0.1562"Flat Washer Type: USS Type A Wide Flat Washer
Washer Outside Dia.: 2"Country of Origin (subject to change): Multiple

Description

USS Washer, Steel, Inch, Fastener Finish Hot Dip Galvanized, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 2 In., Thickness 0.1562 In., Thickness Tolerance +/-0.027 In., Rockwell Hardness Rb 40 min, Washer Standards ASME/ANSI B18.22.1, Package Quantity 45

Reviews