Utility Bag Roll, 14"L x 10"W, PK1000

VALUE BRAND| Zoro #: G2103141| Mfr #: 3CUA8

$45.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2103141 Mfr #: 3CUA8
Includes: Twist TiesDepth: 0
Standards: FDAClosure: Twist Tie
Microwave Safe: NoColor: clear
Item: Utility Bag RollWidth: 10"
Length: 14"Thickness: 0.75 mil
Country of Origin (subject to change): Taiwan

Product Description

Utility BagLength 14 In., Width 10 In.Thickness 0.75 mil, Material Polyethylene, ClearFDA Standards, Includes Twist Ties, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.