Utility Cart, 400 lb. Load Cap., PE

VALUE BRAND| Zoro #: G2415804| Mfr #: 30930GREY

$209.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2415804 Mfr #: 30930GREY
Caster Dia.: 5"Capacity per Shelf: 200 lb.
Distance Between Shelves: 21-5/8"Item: Utility Cart
Caster Type: (2) Rigid, (2) Swivel with BrakeCaster Material: Polyurethane
Shelf Material: PolyethyleneLeg Color: Gray
Shelf Color: GrayCart Shelf Style: Lipped/Flush Combination
Load Capacity: 400 lb.Handle Height: 35"
Non-Marking: NoHandle Included: Yes
Top Shelf Height: 34-3/4"Lip Height: 2-1/2"
Electrical Included: NoNumber of Shelves: 2
Utility Cart Item: Ergonomic Handle Utility CartCaster Width: 1"
Leg Material: PolyethyleneItem: Utility Cart
Overall Length: 41-5/8"Overall Width: 19"
Shelf Length: 28"Shelf Width: 17"
Country of Origin (subject to change): United States

Product Description

Tough utility carts that hold 200 pounds per shelf. Add a cart rail kit to hold bins.

Product Reviews

Save 15%. Sign up for Z-mail.