Utility Cart, 400 lb. Load Cap., PE

VALUE BRAND| Zoro #: G2266774| Mfr #: 30936GREY

$234.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2266774 Mfr #: 30936GREY
Caster Dia.: 5"Capacity per Shelf: 200 lb.
Distance Between Shelves: 21-5/8"Item: Utility Cart
Caster Type: (2) Rigid, (2) Swivel with BrakeCaster Material: Polyurethane
Shelf Material: PolyethyleneLeg Color: Gray
Shelf Color: GrayLeg Material: Polyethylene
Load Capacity: 400 lb.Handle Height: 35"
Non-Marking: NoHandle Included: Yes
Top Shelf Height: 34-3/4"Lip Height: 2-1/2"
Electrical Included: NoNumber of Shelves: 2
Utility Cart Item: Utility CartCaster Width: 1"
Cart Shelf Style: Lipped/Flush CombinationIncludes: Cup Holder and Tool Holder
Item: Utility CartOverall Length: 45-5/8"
Overall Width: 24"Shelf Length: 32"
Shelf Width: 22"Country of Origin (subject to change): United States

Product Description

Utility Cart, Load Capacity 400 lb., Shelf Material Polyethylene, Shelf Length 32 In., Shelf Width 22 In., Leg Material Polyethylene, Shelf Color Gray, Leg Color Gray, Overall Length 45-5/8 In., Overall Width 24 In., Top Shelf Height 34-3/4 In., Number of Shelves 2, Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel with Brake, Caster Material Polyurethane, Capacity per Shelf 200 lb., Distance Between Shelves 21-5/8 In., Lip Height 2-1/2 In., Includes Cup Holder and Tool Holder

Product Reviews

Save 15%. Sign up for Z-mail.