Utility Cart, 500 lb. Load Cap.

VALUE BRAND| Zoro #: G2001781| Mfr #: 5UTH8

$132.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2001781 Mfr #: 5UTH8
Non-Marking: YesCaster Material: Polypropylene
Shelf Material: PolypropyleneCaster Type: (2) Rigid, (2) Swivel
Lip Height: 2-3/4"Capacity per Shelf: 250 lb.
Distance Between Shelves: 19"Item: Utility Cart
Leg Material: PolypropyleneLoad Capacity: 500 lb.
Number of Shelves: 2Utility Cart Item: Utility Cart
Electrical Included: NoCart Shelf Style: Lipped
Overall Length: 34-1/2"Overall Width: 17-1/2"
Shelf Length: 30"Shelf Width: 17-1/2"
Leg Color: BeigeShelf Color: Beige
Country of Origin (subject to change): China

Product Description

Utility Cart, Load Capacity 500 lb., Shelf Material Polypropylene, Shelf Length 30 In., Shelf Width 17-1/2 In., Leg Material Polypropylene, Shelf Color Beige, Leg Color Beige, Overall Length 34-1/2 In., Overall Width 17-1/2 In., Number of Shelves 2, Caster Type (2) Rigid, (2) Swivel, Caster Material Polypropylene, Capacity per Shelf 250 lb., Distance Between Shelves 19 In., Lip Height 2-3/4 In., Cart Shelf Style Lipped, Non-Marking Yes, Electrical Included No

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.