KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Utility Cart, 500 lb. Load Cap.

VALUE BRAND| Zoro #: G2051716| Mfr #: 5UTH9

$120.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 500 lb.
Overall Width: 17-1/2"
Caster Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2051716 Mfr #: 5UTH9
Load Capacity: 500 lb.Overall Width: 17-1/2"
Caster Material: PolypropyleneElectrical Included: No
Overall Length: 34-1/2"Number of Shelves: 2
Non-Marking: YesShelf Width: 17-1/2"
Cart Shelf Style: LippedShelf Material: Polypropylene
Handle Height: 33"Handle Included: Yes
Shelf Length: 30"Caster Type: (2) Rigid, (2) Swivel
Item: Flat Handle Utility CartUtility Cart Item: Flat Handle Utility Cart
Top Shelf Height: 33"Lip Height: 2-3/4"
Shelf Color: GrayDistance Between Shelves: 19"
Leg Material: PolypropyleneCapacity per Shelf: 250 lb.
Leg Color: GrayCountry of Origin (subject to change): China

Description

Utility Cart, Load Capacity 500 lb., Shelf L x W 30 In. x 17-1/2 In., Shelf Color Charcoal Gray, Leg Color Charcoal Gray, Overall Length 34-1/2 In., Overall Width 17-1/2 In., Overall Height 32-3/4 In., Number of Shelves 2, Caster Size 5 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Non-Marking Rubber, Capacity per Shelf 250 lb., Distance Between Shelves 19 In., Shelf Length 30 In., Shelf Width 17-1/2 In., Lip Height 2-3/4 In., Handle Ergonomic, Standards N/A, Includes N/A

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews