KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Utility Cart, 500 lb. Load Cap.

VALUE BRAND| Zoro #: G0683715| Mfr #: 5UTJ4

$152.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 500 lb.
Overall Width: 17-1/2"
Caster Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0683715 Mfr #: 5UTJ4
Load Capacity: 500 lb.Overall Width: 17-1/2"
Caster Material: PolypropyleneElectrical Included: No
Overall Length: 34-1/2"Number of Shelves: 2
Non-Marking: YesShelf Width: 17-1/2"
Cart Shelf Style: FlushShelf Material: Polypropylene
Handle Height: 33"Handle Included: Yes
Shelf Length: 30"Caster Type: (2) Rigid, (2) Swivel
Item: Flat Handle Utility CartUtility Cart Item: Flat Handle Utility Cart
Top Shelf Height: 33"Lip Height: 2-3/4"
Shelf Color: BeigeDistance Between Shelves: 19"
Leg Material: PolypropyleneCapacity per Shelf: 250 lb.
Leg Color: BeigeCountry of Origin (subject to change): China

Description

Flat Handle Utility Cart, Load Capacity 500 lb., Shelf Material Polypropylene, Shelf Length 30 In., Shelf Width 17-1/2 In., Leg Material Polypropylene, Shelf Color Beige, Leg Color Beige, Overall Length 34-1/2 In., Overall Width 17-1/2 In., Top Shelf Height 33 In., Number of Shelves 2, Caster Type (2) Rigid, (2) Swivel, Caster Material Polypropylene, Capacity per Shelf 250 lb., Distance Between Shelves 19 In., Handle Height 33 In., Cart Shelf Style Flush, Handle Included Yes, Non-Marking Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews