Utility Cup Hook, Solid Brass, PK2

VALUE BRAND| Zoro #: G0442303| Mfr #: 3ZVG6

$1.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0442303 Mfr #: 3ZVG6
Points Per Hook: 1Hook Type: Utility
Number of Hooks: 1Item: Cup Hook
Material: Solid BrassFinish: Solid Brass
Projection: 1-1/2"Thread Size: 4/9"
Working Load Limit: 15 lb.Thread Length: 4/9"
Hardware: Not includedHook Base Width: 1/2"
Hook Height: 2-1/16"Hook Eye Inside H: 5/6"
Mounting: Screw-InCountry of Origin (subject to change): Unknown

Product Description

Cup Hook, Material Solid Brass, Hook Type Utility, Finish Solid Brass, Points Per Hook 1, Hook Height 1-1/2 In., Hook Eye Inside H 5/6 In., Hook Base Width 1/2 In., Projection 1-1/2 In., Thread Size 4/9 In., Working Load Limit 15 lb., Thread Length 4/9 In., Hardware Not Included, Mounting Screw-In, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.