15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Utility Cup Hook, Solid Brass, PK5

VALUE BRAND| Zoro #: G0412876| Mfr #: 3ZVF8

$1.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0412876 Mfr #: 3ZVF8
Points Per Hook: 1Hook Type: Utility
Item: Cup HookMaterial: Solid Brass
Finish: Solid BrassProjection: 5/8"
Thread Size: 1/4"Working Load Limit: 5 lb.
Thread Length: 1/4"Hardware: Not Included
Mounting: Screw-InNumber of Hooks: 1
Hook Height: 5/8"Hook Base Width: 3/8"
Hook Eye Inside H: 1/3"Country of Origin (subject to change): Unknown

Product Description

Cup Hook, Material Solid Brass, Hook Type Utility, Finish Solid Brass, Points Per Hook 1, Hook Height 5/8 In., Hook Eye Inside H 1/3 In., Hook Base Width 3/8 In., Projection 5/8 In., Thread Size 1/4 In., Working Load Limit 5 lb., Thread Length 1/4 In., Hardware Not Included, Mounting Screw-In, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.