PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Utility Cup Hook, Solid Brass, PK5

VALUE BRAND| Zoro #: G1931693| Mfr #: 3ZVG1

$1.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1931693 Mfr #: 3ZVG1
Number of Hooks: 1Points Per Hook: 1
Hook Type: UtilityItem: Cup Hook
Material: Solid BrassFinish: Solid Brass
Projection: 7/8"Thread Size: 1/3"
Working Load Limit: 10 lb.Thread Length: 1/3"
Hardware: Not includedHook Eye Inside H: 1/2"
Mounting: Screw-InHook Height: 1-5/16"
Country of Origin (subject to change): Unknown

Product Description

Cup Hook, Material Solid Brass, Hook Type Utility, Finish Solid Brass, Points Per Hook 1, Hook Height 7/8 In., Hook Eye Inside H 1/2 In., Hook Base Width 13/32 In., Projection 7/8 In., Thread Size 1/3 In., Working Load Limit 10 lb., Thread Length 1/3 In., Hardware Not Included, Mounting Screw-In, Package Quantity 5

Product Reviews