Utility Cup Hook, Solid Brass, PK5

VALUE BRAND| Zoro #: G0904206| Mfr #: 428112

$1.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0904206 Mfr #: 428112
Points Per Hook: 1Hook Type: Utility
Item: Cup HookMaterial: Solid Brass
Finish: Solid BrassProjection: 3/4"
Thread Size: 2/7"Working Load Limit: 10 lb.
Thread Length: 2/7"Hardware: Not Included
Mounting: Screw-InNumber of Hooks: 1
Hook Height: 3/4"Hook Base Width: 13/32"
Hook Eye Inside H: 1/3"Country of Origin (subject to change): Unknown

Product Description

Cup Hook, Material Solid Brass, Hook Type Utility, Finish Solid Brass, Points Per Hook 1, Hook Height 3/4 In., Hook Eye Inside H 1/3 In., Hook Base Width 13/32 In., Projection 3/4 In., Thread Size 2/7 In., Working Load Limit 10 lb., Thread Length 2/7 In., Hardware Not Included, Mounting Screw-In, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.