Utility Hook Bolt, Steel

VALUE BRAND| Zoro #: G1199222| Mfr #: 3ZVJ1

$2.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1199222 Mfr #: 3ZVJ1
Item: Hook BoltMaterial: steel
Thread Length: 3/8"Hardware: Included
Thread Size: 3/8"Points Per Hook: 1
Hook Type: UtilityIncludes: 2- Hex Nuts
Hook Height: 7"Working Load Limit: 135 lb.
Number of Hooks: 1Finish: zinc plated
Country of Origin (subject to change): Unknown

Product Description

Hook Bolt, Material Steel, Hook Type Utility, Finish Zinc Plated, Points Per Hook 1, Hook Height 7 In., Thread Size 3/8 In., Working Load Limit 135 lb., Thread Length 3/8 In., Includes 2- Hex Nuts, Hardware Included
Save 15%. Sign up for Z-mail.