JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Utility Knife/Marker Pack, 6 In., Orange

VALUE BRAND| Zoro #: G0834696| Mfr #: 4NZE1

$2.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0834696 Mfr #: 4NZE1
Features: Integrated Blade BreakerBlade Change: Slide Open
Item: Snap-Off Knife/Marker PackApplication: Corrugated Boxes, Lightweight Plastic Sheeting
Blade Material: Carbon SteelHandle Material: plastic
Handle Color: OrangeOverall Length: 6"
Overall Thickness: 1/2"Handle Type: Plain
Stores: No StorageBlade Width: 18mm
Number of Segments: 8Overall Width: 1-1/2"
Number of Blades Included: 1Includes: Permanent, Waterproof, Non-Toxic Black Marker
Duty Rating: Standard DutyItem: Snap-Off Knife/Marker Pack
Country of Origin (subject to change): China

Product Description

Snap-Off Knife/Marker Pack, Blade Width 18mm, Standard Duty, Blade Material Carbon Steel, Blade Change Slide Open, Number of Blades Included 1, Number of Segments 8, Overall Length 6 In., Overall Width 1-1/2 In., Overall Thickness 1/2 In., Handle Color Orange, Handle Type Plain, Handle Material Plastic, Stores No Storage, Application Corrugated Boxes, Lightweight Plastic Sheeting, Features Integrated Blade Breaker, Includes Permanent, Waterproof, Non-Toxic Black Marker

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.