20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Utility Pull, Steel, 5 3/4 In L

VALUE BRAND| Zoro #: G0358461| Mfr #: 1WAC4

$2.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0358461 Mfr #: 1WAC4
Item: Pull HandleMaterial: steel
Mounting Type: Unthreaded Through HolesLoad Rated (Y/N): N
Material: steelColor: silver
Finish: GalvanizedMounting Type: Unthreaded Through Holes
Vert. Mounting Hole Ctr. to Ctr.: 7/8"Grip Length: 1"
Mounting Hole Center to Center: 4-7/8"Projection: 1-3/8"
Hardware: IncludedScrew Size: #8 x 5/8"
Country of Origin (subject to change): China

Product Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Galvanized, Mounting Hole Center to Center 4-7/8 In., Vert. Mounting Hole Ctr. to Ctr. 7/8 In., Projection 1-3/8 In., Screw Size #8 x 5/8 In., Silver, Grip Length 1 In., Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.