KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Utility Pull, Steel, White, 5 1/2 In L

VALUE BRAND| Zoro #: G0959953| Mfr #: 1WAB9

$1.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Hardware: Included
Finish: Painted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0959953 Mfr #: 1WAB9
Color: WhiteHardware: Included
Finish: PaintedScrew Size: #6 x 3/4"
Projection: 1-11/32"Vert. Mounting Hole Ctr. to Ctr.: 3/4"
Grip Length: 1"Item: Pull Handle
Mounting Type: Unthreaded Through HolesMaterial: steel
Load Rated (Y/N): NMounting Hole Center to Center: 4-5/8"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Painted, Mounting Hole Center to Center 4-5/8 In., Vert. Mounting Hole Ctr. to Ctr. 3/4 In., Projection 1-11/32 In., Screw Size #6 x 3/4 In., White, Grip Length 1 In., Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews