JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Utility Safety Cup Hook, Zinc, 1 In, PK4

VALUE BRAND| Zoro #: G1873067| Mfr #: 3ZVG2

$3.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1873067 Mfr #: 3ZVG2
Hook Type: UtilityPoints Per Hook: 1
Number of Hooks: 1Item: Safety Cup Hook
Material: ZincFinish: Bright Brass
Projection: 1"Thread Size: 1/2"
Thread Length: 1/2"Hardware: Not included
Hook Base Width: 1/2"Hook Height: 7/8"
Depth: 1"Country of Origin (subject to change): Unknown

Product Description

Safety Cup Hook, Material Zinc, Hook Type Utility, Finish Bright Brass, Points Per Hook 1, Hook Height 7/8 In., Depth 1 In., Projection 1 In., Thread Size 1/2 In., Thread Length 1/2 In., Hardware Not Included, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.