LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Utility Safety Cup Hook, Zinc, 1/2 In, PK2

VALUE BRAND| Zoro #: G0406271| Mfr #: 3ZVG5

$3.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0406271 Mfr #: 3ZVG5
Number of Hooks: 1Points Per Hook: 1
Hook Type: UtilityItem: Safety Cup Hook
Material: ZincFinish: Bright Brass
Projection: 1-3/8"Thread Size: 1/2"
Thread Length: 1/2"Hardware: Not included
Hook Base Width: 1/2"Hook Height: 1-1/4"
Depth: 1/2"Country of Origin (subject to change): Unknown

Product Description

Safety Cup Hook, Material Zinc, Hook Type Utility, Finish Bright Brass, Points Per Hook 1, Hook Height 1-1/4 In., Depth 1/2 In., Projection 1-3/8 In., Thread Size 1/2 In., Thread Length 1/2 In., Hardware Not Included, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.