Utility Shelf Bracket, 10 Lx8 In H

VALUE BRAND| Zoro #: G0920823| Mfr #: 1RBX3

$1.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0920823 Mfr #: 1RBX3
Color: whiteLoad Capacity (Lb.): 50
Item: Utility Shelf BracketMaterial: steel
Length (In.): 10"Height (In.): 8"
Hardware: Not includedCountry of Origin (subject to change): China

Product Description

Utility Shelf Bracket, Material Steel, Load Capacity (Lb.) 50, Color White, Length (In.) 10, Height (In.) 8, Hardware Not Included

Product Reviews

Save 15%. Sign up for Z-mail.