20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Utility Shelf Bracket, 12 Lx10 In H

VALUE BRAND| Zoro #: G1544751| Mfr #: 1RBX6

$2.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1544751 Mfr #: 1RBX6
Color: WhiteMax. Rod Dia. (In.): -
Includes: -Load Capacity (Lb.): 50 lb.
Item: Utility Shelf BracketType: Utility
Material: SteelFinish: -
Length (In.): 12"Width (In.): -
Height (In.): 10"Hardware: Not Included
Stanley Class Number: -Size (In.): -
For Use With: -Country of Origin (subject to change): China

Product Description

Utility Shelf Bracket, Type Utility, Material Steel, Load Capacity (Lb.) 50, Length (In.) 12, Height (In.) 10, Hardware Not Included
Save 15%. Sign up for Z-mail.