Zoro Select
36 in L x 4 1/8 in H, Exposed Mount, 304 Stainless Steel
Mfr # 4WMK5
Zoro # G0822726
$46.85
5% off
$44.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Exposed Mount
- Material Stainless Steel
- Overall Height 4 1/8 in
- Overall Length 36 in
- Overall Width 36 in
Explore More Products
- ZORO SELECT 24 1/2 in W x 36 in L x 41 in H, Floor, Stainless Steel, Utility Sink 4-1-36
- ZORO SELECT 2 1/8 in W x 1 1/2 in H, Zamac, Bathroom Hook 4WMK7
- ZORO SELECT 1-1/2" W x PVC, P-Sink Trap F33100-0000
- ZORO SELECT 1-1/2" W x PVC, S-Sink Trap F33105-0000
- ZORO SELECT 17 1/4 in W x 17 1/4 in L x 13 in H, Key Hole Wall Mount , Hand Sink 7-PS-72
- BLANCO Liven Dual Mount Laundry Sink - Coal Black 442924
- FLOTEC Pump Utility Sink Auto FPUS1860A
- ZURN 18-1/4" W x 21-1/2" L x 20" H, Wall Mount, Vitreous china Z5344
- BK RESOURCES 25.8125 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Sink BKS-1-1620-12S
- MUSTEE Mop Basin, 10 in H, 24 in W, 24 in L, 3 in Drain Opening, SMC Fiberglass, Marbelized, White 63M
- ELKAY Elkay Crosstown Crosstown SS 11"x8-1/4"x1-1/4" Bottom Grid CTXBG118
- Zoro Select Utility Sinks