Utility Shoulder Hook, Solid Brass, PK2

VALUE BRAND| Zoro #: G1008305| Mfr #: 3ZVH2

$2.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1008305 Mfr #: 3ZVH2
Points Per Hook: 1Hardware: Not Included
Finish: Solid BrassThread Size: 1/2"
Working Load Limit: 5 lb.Material: Solid Brass
Hook Height: 1-1/2"Thread Length: 1/2"
Projection: 1-1/2"Item: Shoulder Hook
Hook Base Width: 1/2"Hook Type: Utility
Number of Hooks: 1Country of Origin (subject to change): Unknown

Product Description

Shoulder Hook, Material Solid Brass, Hook Type Utility, Finish Solid Brass, Points Per Hook 1, Hook Height 1-1/2 In., Hook Base Width 1/2 In., Projection 1-1/2 In., Thread Size 1/2 In., Working Load Limit 5 lb., Thread Length 1/2 In., Hardware Not Included, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.