Utility Shoulder Hook, Solid Brass, PK5

VALUE BRAND| Zoro #: G1215882| Mfr #: 3ZVG7

$1.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1215882 Mfr #: 3ZVG7
Points Per Hook: 1Hook Type: Utility
Item: Shoulder HookMaterial: Solid Brass
Finish: Solid BrassProjection: 1/2"
Thread Size: 1/16"Working Load Limit: 2 lb.
Thread Length: 1/16"Hardware: Not Included
Number of Hooks: 1Hook Height: 1/2"
Hook Base Width: 3/8"Country of Origin (subject to change): Unknown

Product Description

Shoulder Hook, Material Solid Brass, Hook Type Utility, Finish Solid Brass, Points Per Hook 1, Hook Height 1/2 In., Hook Base Width 3/8 In., Projection 1/2 In., Thread Size 1/16 In., Working Load Limit 2 lb., Thread Length 1/16 In., Hardware Not Included, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.