Utility Square Bend Hook, Steel, PK10

VALUE BRAND| Zoro #: G0458683| Mfr #: 3ZVH4

$1.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0458683 Mfr #: 3ZVH4
Hook Type: UtilityNumber of Hooks: 1
Points Per Hook: 1Item: Square Bend Hook
Material: steelFinish: zinc plated
Projection: 1"Thread Size: 4/9"
Working Load Limit: 2 lb.Thread Length: 4/9"
Hardware: Not includedHook Height: 1-3/8"
Country of Origin (subject to change): Unknown

Product Description

Square Bend Hook, Material Steel, Hook Type Utility, Finish Zinc Plated, Points Per Hook 1, Hook Height 1-3/8 In., Hook Base Width 1/2 In., Projection 1 In., Thread Size 4/9 In., Working Load Limit 2 lb., Thread Length 4/9 In., Hardware Not Included, Package Quantity 10
Save 15%. Sign up for Z-mail.