Utility Square Bend Hook, Steel, PK12

VALUE BRAND| Zoro #: G0404801| Mfr #: 3ZVH3

$1.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0404801 Mfr #: 3ZVH3
Hook Type: UtilityNumber of Hooks: 1
Points Per Hook: 1Item: Square Bend Hook
Material: steelFinish: zinc plated
Projection: 1"Thread Size: 3/32"
Working Load Limit: 1 lb.Thread Length: 1/3"
Hardware: Not includedBase Dia.: 0.08"
Country of Origin (subject to change): Unknown

Product Description

Square Bend Hook, Material Steel, Hook Type Utility, Finish Zinc Plated, Points Per Hook 1, Hook Height 1 In., Base Dia. 0.08 In., Projection 2/3 In., Thread Size 3/32 In., Working Load Limit 1 lb., Thread Length 1/3 In., Hardware Not Included, Package Quantity 12
Save 15%. Sign up for Z-mail.