Shop Alternate Products
This Product is Discontinued
National Hardware
Utility Square Bend Hook, Steel, PK6 (Discontinued)
Mfr # 3ZVH5
Zoro # G1962493
This Product is Discontinued
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Zinc