Utility Swing Hook Kit, Steel, PK2

VALUE BRAND| Zoro #: G1319114| Mfr #: 3ZVJ7

$7.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1319114 Mfr #: 3ZVJ7
Points Per Hook: 1Finish: Yellow Chromate
Hook Eye Inside H: 5/9"Working Load Limit: 225 lb.
Material: steelProjection: 2-1/4"
Item: Swing Hook KitHook Type: Utility
Number of Hooks: 1Hardware: Not included
Projection: 2-1/4"Thread Length: 1-5/9"
Hook Height: 5"Hook Eye Inside W: 5/9"
Thread Size: 1-5/9"Country of Origin (subject to change): Unknown

Product Description

Swing Hook Kit, Material Steel, Hook Type Utility, Finish Yellow Chromate, Points Per Hook 1, Hook Height 6 In., Hook Eye Inside H 5/9 In., Hook Eye Inside W 5/9 In., Hook Base Width 7/8 In., Projection 4-4/9 In., Thread Size 1-5/9 In., Working Load Limit 225 lb., Thread Length 1-5/9 In., Hardware Not Included, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.