THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

14" x 6" Amber UV Protective Bags, 2 mil, Pk1000

VALUE BRAND| Zoro #: G0827373| Mfr #: 5CYH4

$66.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 6"
Thickness: 2 mil
Length: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0827373 Mfr #: 5CYH4
Width: 6"Thickness: 2 mil
Length: 14"Color: Amber
Material: Item: UV Protective Bags
Country of Origin (subject to change): China

Description

UV Protective Bags, Length 14 In., Width 6 In., Thickness 2 mil, Color Amber, Polyethylene Material, Package Quantity 1000

Reviews