Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

V-Groove Rigid Caster, Polye, 5 in., 400 lb

VALUE BRAND| Zoro #: G1500676| Mfr #: 1NWD2

$43.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 4" x 4-1/2"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1500676 Mfr #: 1NWD2
Plate Size: 4" x 4-1/2"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 2"
Caster Core Material: PolyurethaneCaster Load Rating Range: Light-Medium Duty
Wheel Dia.: 5"Frame Finish: Zinc Plated
Number of Wheels: 1Mounting Bolt Dia.: 3/8"
Caster Product Group: Rigid CasterCaster Wheel Shape: V-Groove
Caster Sub-Type: RigidCaster Wheel Bearings: Roller
Item: Plate CasterLoad Rating: 400 lb.
Frame Material: SteelWheel Color: Red
Outside Bolt Hole Spacing: 3" x 3-5/8"Plate Thickness: 1/4"
Inside Bolt Hole Spacing: 2-5/8" x 3"Caster Plate Hole Pattern: A
Replacement Wheel: 1NWG3Core Color: Red
Caster Swivel Lock Type: No Lock IncludedOverall Height: 6-1/2"
Caster Wheel/Tread Material: PolyurethaneCountry of Origin (subject to change): China

Description

Plate Caster, Light-Medium Duty, Wheel Dia. 5 In., Load Rating 400 lb., Wheel Width 2 In., Overall Height 6-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Polyurethane, 2-5/8 In. x 3 In., Outside Bolt Hole Spacing 3 In. x 3-5/8 In., G1965731, Caster Wheel Bearings Roller, Wheel Color Red, Caster Core Material Polyurethane, Caster Plate Hole Pattern A, Plate Size 4 In. x 4-1/2 In., Core Color Red, Mounting Bolt Dia. 3/8 In.

Reviews