JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

V-Groove Swivel Caster, Poly, 4 in., 350 lb

VALUE BRAND| Zoro #: G1804013| Mfr #: 1NWC8

$40.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1804013 Mfr #: 1NWC8
Frame Material: SteelCaster Temp. Range Available: No
Plate Thickness: 1/4"Caster Wheel Bearings: Roller
Caster Raceway: Double BallCaster Plate Hole Pattern: A
Number of Wheels: 1Caster Wheel Shape: V-Groove
Item: Plate CasterFrame Finish: Zinc Plated
Load Rating: 350 lb.Caster Load Rating Range: Light-Medium Duty
Core Color: RedOutside Bolt Hole Spacing: 3" x 3-5/8"
Inside Bolt Hole Spacing: 2-5/8" x 3"Mounting Bolt Dia.: 3/8"
Wheel Dia.: 4"Caster Core Material: Polyurethane
Plate Size: 4" x 4-1/2"Caster Wheel/Tread Material: Polyurethane
Wheel Width: 2"Wheel Color: Red
Replacement Wheel: 1NWG2Caster Product Group: Swivel Caster
Overall Height: 5-5/8"Caster Sub-Type: Swivel
Country of Origin (subject to change): China

Product Description

Plate Caster, Light-Medium Duty, Wheel Dia. 4 In., Load Rating 350 lb., Wheel Width 2 In., Overall Height 5-5/8 In., Swivel Caster, Swivel, Caster Wheel/Tread Material Polyurethane, 2-5/8 In. x 3 In., Outside Bolt Hole Spacing 3 In. x 3-5/8 In., G0738692, Caster Wheel Bearings Roller, Wheel Color Red, Caster Core Material Polyurethane, Caster Plate Hole Pattern A, Plate Size 4 In. x 4-1/2 In., Double Ball, Core Color Red, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.