KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

V-Groove Swivel Caster, Poly, 6 in, 450 lb.

VALUE BRAND| Zoro #: G0979526| Mfr #: 1NWD3

$48.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 3" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0979526 Mfr #: 1NWD3
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 3" x 3-5/8"Caster Load Rating Range: Light-Medium Duty
Overall Height: 7-1/2"Caster Wheel Bearings: Roller
Plate Size: 4" x 4-1/2"Caster Wheel Shape: V-Groove
Mounting Bolt Dia.: 3/8"Plate Thickness: 1/4"
Item: Plate CasterWheel Color: Red
Replacement Wheel: 1NWG4Caster Wheel/Tread Material: Polyurethane
Caster Brake Included: NoWheel Width: 2"
Inside Bolt Hole Spacing: 2-5/8" x 3"Load Rating: 450 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Polyurethane
Core Color: RedCaster Product Group: Swivel Caster
Wheel Dia.: 6"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: AFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Light-Medium Duty, Wheel Dia. 6 In., Load Rating 450 lb., Wheel Width 2 In., Overall Height 7-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyurethane, 2-5/8 In. x 3 In., Outside Bolt Hole Spacing 3 In. x 3-5/8 In., G1192414, Caster Wheel Bearings Roller, Wheel Color Red, Caster Core Material Polyurethane, Caster Plate Hole Pattern A, Plate Size 4 In. x 4-1/2 In., Double Ball, Core Color Red, Mounting Bolt Dia. 3/8 In.

Reviews