V-Groove Swivel Cstr, Cst Irn, 5 in, 900 lb

VALUE BRAND| Zoro #: G1310556| Mfr #: 1NWC4

$25.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1310556 Mfr #: 1NWC4
Wheel Color: BlackCore Color: Black
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Wheel/Tread Material: Cast IronCaster Core Material: Cast Iron
Frame Material: SteelNumber of Wheels: 1
Plate Thickness: 1/4"Frame Finish: Zinc Plated
Caster Wheel Bearings: RollerCaster Product Group: Swivel Caster
Item: Plate CasterCaster Wheel Shape: V-Groove
Caster Sub-Type: SwivelItem: Plate Caster
Replacement Wheel: 1NWG1Wheel Color: Black
Caster Swivel Lock Type: No Lock IncludedOverall Height: 6-1/2"
Caster Brake Included: NoLoad Rating: 900 lb.
Caster Plate Hole Pattern: BCaster Load Rating Range: Light-Medium Duty
Outside Bolt Hole Spacing: 3" x 3-5/8"Inside Bolt Hole Spacing: 2-5/8" x 3"
Mounting Bolt Dia.: 3/8"Wheel Dia.: 5"
Plate Size: 4" x 4-1/2"Wheel Width: 2"
Country of Origin (subject to change): China

Product Description

Swivel Caster, V-Groove, Wheel Dia. (In.) 5, Wheel Width (In.) 2, Load Rating (Lb.) 900, Overall Height (In.) 6-1/2, Replacement Wheel G3508811, Raceway Hardened Steel, Double Ball, Bearings Roller, Wheel Material Cast Iron, Wheel Color Black, Tread Hard, Mounting Type A, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.