V-Groove Swivel Caster, Cast Iron, 6 in, 1200 lb

VALUE BRAND| Zoro #: G1459814| Mfr #: 1NWB4

$33.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1459814 Mfr #: 1NWB4
Wheel Color: BlackCore Color: Black
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Wheel/Tread Material: Cast IronCaster Core Material: Cast Iron
Frame Material: SteelNumber of Wheels: 1
Plate Thickness: 1/4"Frame Finish: Zinc Plated
Caster Wheel Bearings: RollerCaster Product Group: Swivel Caster
Item: Plate CasterCaster Wheel Shape: V-Groove
Caster Sub-Type: SwivelItem: Plate Caster
Replacement Wheel: 1NWB9Wheel Color: Black
Caster Plate Hole Pattern: DCaster Load Rating Range: Medium-Duty
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Mounting Bolt Dia.: 3/8"Wheel Dia.: 6"
Plate Size: 5" x 5-1/2"Wheel Width: 2"
Caster Swivel Lock Type: No Lock IncludedOverall Height: 7-1/2"
Caster Brake Included: NoLoad Rating: 1200 lb.
Country of Origin (subject to change): China

Product Description

Swivel Caster, Cast Iron V-Groove, Wheel Dia. (In.) 6, Wheel Width (In.) 2, Load Rating (Lb.) 1200, Overall Height (In.) 7-1/2, Replacement Wheel G2330867, Raceway Hardened Steel, Double Ball, Bearings Roller, Wheel Material Cast Iron, Wheel Color Black, Tread Hard, Mounting Type C, Bolt Hole Spacing (In.) 4-1/8 x 4-1/2, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.