KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

V-Groove Swivel Caster, Cast Iron, 10 in, 3000 lb

VALUE BRAND| Zoro #: G1326464| Mfr #: 1NWF1

$155.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 6-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326464 Mfr #: 1NWF1
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 6-1/8"Caster Load Rating Range: Heavy-Duty
Overall Height: 12-1/2"Caster Wheel Bearings: Roller
Plate Size: 5-1/4" x 7-1/4"Caster Wheel Shape: V-Groove
Mounting Bolt Dia.: 1/2"Plate Thickness: 1/4"
Item: Plate CasterWheel Color: Black
Replacement Wheel: 1NWG6Caster Wheel/Tread Material: Cast Iron
Caster Brake Included: NoWheel Width: 2-1/2"
Inside Bolt Hole Spacing: 3-3/8" x 5-1/4"Load Rating: 3000 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Cast Iron
Core Color: BlackCaster Product Group: Rigid Caster
Wheel Dia.: 10"Caster Sub-Type: Rigid
Caster Plate Hole Pattern: AFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Heavy-Duty, Wheel Dia. 10 In., Load Rating 3000 lb., Wheel Width 2-1/2 In., Overall Height 12-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Cast Iron, 3-3/8 In. x 5-1/4 In., Outside Bolt Hole Spacing 4-1/8 In. x 6-1/8 In., G2960684, Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Cast Iron, Caster Plate Hole Pattern A, Plate Size 5-1/4 In. x 7-1/4 In., Double Ball, Core Color Black

Reviews