KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

V-Groove Swivel Caster, Cast Iron, 5 in, 900 lb, A

VALUE BRAND| Zoro #: G0447221| Mfr #: 1NWD7

$34.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wheels: 1
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Load Rating Range: Light-Medium Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0447221 Mfr #: 1NWD7
Number of Wheels: 1Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Load Rating Range: Light-Medium DutyOverall Height: 6-1/2"
Caster Wheel Bearings: RollerPlate Size: 4-1/2" x 6-1/4"
Caster Wheel Shape: V-GrooveMounting Bolt Dia.: 1/2"
Plate Thickness: 1/4"Item: Plate Caster
Wheel Color: BlackReplacement Wheel: 1NWG1
Caster Wheel/Tread Material: Cast IronWheel Width: 2"
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Load Rating: 900 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Cast Iron
Core Color: BlackCaster Product Group: Swivel Caster
Wheel Dia.: 5"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: AFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Swivel Caster, V-Groove, Wheel Dia. (In.) 5, Wheel Width (In.) 2, Load Rating (Lb.) 900, Overall Height (In.) 6-1/2, Replacement Wheel G3508811, Raceway Hardened Steel, Double Ball, Bearings Roller, Wheel Material Cast Iron, Wheel Color Black, Tread Hard, Mounting Type B, Bolt Hole Spacing (In.) 3-5/8 x 5-1/4 to 2-7/16 x 4-15/16, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Zinc Plated

Reviews