KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

V-Groove Swivel Caster, Cast Iron, 6 in., 1000 lb

VALUE BRAND| Zoro #: G2296926| Mfr #: 1NWD9

$38.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wheels: 1
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Load Rating Range: Medium-Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2296926 Mfr #: 1NWD9
Number of Wheels: 1Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Caster Load Rating Range: Medium-DutyOverall Height: 7-1/2"
Caster Wheel Bearings: RollerPlate Size: 4-1/2" x 6-1/4"
Caster Wheel Shape: V-GrooveMounting Bolt Dia.: 1/2"
Plate Thickness: 1/4"Item: Plate Caster
Wheel Color: BlackReplacement Wheel: 1NWB9
Caster Wheel/Tread Material: Cast IronWheel Width: 2"
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Load Rating: 1000 lb.
Frame Material: SteelCaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Cast Iron
Core Color: BlackCaster Product Group: Swivel Caster
Wheel Dia.: 6"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: AFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Swivel Caster, V-Groove, Wheel Dia. (In.) 6, Wheel Width (In.) 2, Load Rating (Lb.) 1000, Overall Height (In.) 7-1/2, Replacement Wheel G2330867, Raceway Hardened Steel, Double Ball, Bearings Roller, Wheel Material Cast Iron, Wheel Color Black, Tread Hard, Mounting Type B, Bolt Hole Spacing (In.) 3-5/8 x 5-1/4 to 2-7/16 x 4-15/16, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Zinc Plated

Reviews