V-Groove Swivel Caster, Cast Iron, 6 in., 2500 lb.

VALUE BRAND| Zoro #: G1979652| Mfr #: 1NWE6

$134.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1979652 Mfr #: 1NWE6
Wheel Color: BlackCore Color: Black
Caster Raceway: Double BallCaster Temp. Range Available: No
Caster Wheel/Tread Material: Cast IronCaster Core Material: Cast Iron
Frame Material: SteelNumber of Wheels: 1
Plate Thickness: 1/4"Frame Finish: Zinc Plated
Caster Wheel Bearings: RollerCaster Product Group: Swivel Caster
Item: Plate CasterCaster Wheel Shape: V-Groove
Caster Sub-Type: SwivelItem: Plate Caster
Replacement Wheel: 1NWC1Wheel Color: Black
Inside Bolt Hole Spacing: 3-3/8" x 5-1/4"Mounting Bolt Dia.: 1/2"
Wheel Dia.: 6"Plate Size: 5-1/4" x 7-1/4"
Wheel Width: 2-1/2"Caster Swivel Lock Type: No Lock Included
Overall Height: 8"Caster Brake Included: No
Load Rating: 2500 lb.Caster Plate Hole Pattern: A
Caster Load Rating Range: Medium-DutyOutside Bolt Hole Spacing: 4-1/8" x 6-1/8"
Country of Origin (subject to change): China

Product Description

Swivel Caster, V-Groove, Wheel Dia. (In.) 6, Wheel Width (In.) 2-1/2, Load Rating (Lb.) 2500, Overall Height (In.) 8, Replacement Wheel G0648252, Raceway Hardened Steel, Double Ball, Bearings Roller, Wheel Material Cast Iron, Wheel Color Black, Tread Hard, Mounting Type E, Bolt Hole Spacing (In.) 3-3/8 x 5-1/4 to 4-1/8 x 6-1/8, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 3/8, Caster Finish Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.