BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

V-Grve Rgd Castr, Cast Iron, 5 in., 900 lb.

VALUE BRAND| Zoro #: G1462596| Mfr #: 1NWD8

$30.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 4-1/2" x 6-1/4"
Caster Temp. Range Available: No
Wheel Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1462596 Mfr #: 1NWD8
Plate Size: 4-1/2" x 6-1/4"Caster Temp. Range Available: No
Wheel Width: 2"Caster Core Material: Cast Iron
Caster Load Rating Range: Light-Medium DutyWheel Dia.: 5"
Frame Finish: Zinc PlatedNumber of Wheels: 1
Mounting Bolt Dia.: 1/2"Caster Product Group: Rigid Caster
Caster Wheel Shape: V-GrooveCaster Sub-Type: Rigid
Caster Wheel Bearings: RollerItem: Plate Caster
Load Rating: 900 lb.Frame Material: Steel
Wheel Color: BlackOutside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Plate Thickness: 1/4"Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"
Caster Plate Hole Pattern: AReplacement Wheel: 1NWG1
Core Color: BlackCaster Swivel Lock Type: No Lock Included
Overall Height: 6-1/2"Caster Wheel/Tread Material: Cast Iron
Country of Origin (subject to change): China

Description

Rigid Caster, V-Groove, Wheel Dia. (In.) 5, Wheel Width (In.) 2, Load Rating (Lb.) 900, Overall Height (In.) 6-1/2, Replacement Wheel G3508811, Bearings Roller, Wheel Material Cast Iron, Wheel Color Black, Tread Hard, Mounting Type B, Bolt Hole Spacing (In.) 3-5/8 x 5-1/4 to 2-7/16 x 4-15/16, Mounting Bolt Dia. (In.) 1/2, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Zinc Plated

Reviews