KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

V-Grve Rgd Cstr, Cast Iron, 8 in., 2800 lb.

VALUE BRAND| Zoro #: G2450594| Mfr #: 1NWE9

$106.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 4-1/8" x 6-1/8"
Core Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450594 Mfr #: 1NWE9
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 4-1/8" x 6-1/8"
Core Color: BlackCaster Load Rating Range: Medium-Duty
Replacement Wheel: 1NWG5Caster Wheel Bearings: Roller
Plate Size: 5-1/4" x 7-1/4"Caster Wheel Shape: V-Groove
Mounting Bolt Dia.: 1/2"Plate Thickness: 1/4"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: Cast IronWheel Width: 2-1/2"
Inside Bolt Hole Spacing: 3-3/8" x 5-1/4"Load Rating: 2800 lb.
Frame Material: SteelCaster Temp. Range Available: No
Caster Core Material: Cast IronNumber of Wheels: 1
Caster Product Group: Rigid CasterOverall Height: 10-5/16"
Wheel Dia.: 8"Caster Sub-Type: Rigid
Caster Plate Hole Pattern: AFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 2800 lb., Wheel Width 2-1/2 In., Overall Height 10-5/16 In., Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Cast Iron, 3-3/8 In. x 5-1/4 In., Outside Bolt Hole Spacing 4-1/8 In. x 6-1/8 In., G0373861, Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Cast Iron, Caster Plate Hole Pattern A, Plate Size 5-1/4 In. x 7-1/4 In., Core Color Black, Mounting Bolt Dia. 1/2 In.

Reviews