Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

20" x 6" Clear Vacuum Sealer Bag, 3 mil, Pk1000

VALUE BRAND| Zoro #: G2211666| Mfr #: 5CPV6

$209.15 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: clear
Width: 6"
Item: Vacuum Sealer Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2211666 Mfr #: 5CPV6
Color: clearWidth: 6"
Item: Vacuum Sealer BagThickness: 3 mil
Material: Low Density Polyethylene (LDPE) and NylonLength: 20"
Country of Origin (subject to change): China

Description

Vacuum Sealer Bag, Length 20 In., Width 6 In., Thickness 3 mil, Clear, Material Polyethylene Nylon Blend, Package Quantity 1000

Reviews